Beli pvc pipe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  2. Maspion Pipe + MOF White 6M
    Mulai

    Rp43.900

    Maspion Pipe + MOF White 6M
    atribut:
    • Color: White
    • SNI License: Yes
  3. RUCIKA Pipa PVC Standar Tipe D (PVC Pipe)
    Mulai

    Rp329.900

    RUCIKA Pipa PVC Standar Tipe D (PVC Pipe)
    atribut:
    • SNI License: Yes
    • SNI Number: 87/S/RE/II.2/2014_
  4. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
  5. RUCIKA Pipa HDPE SDR21 PN8
    Mulai

    Rp179.900

    RUCIKA Pipa HDPE SDR21 PN8
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  6. Non Brand PVC Pipe & Pipe Nipple (Pipa Nipel)
    Mulai

    Rp109.900

    Non Brand PVC Pipe & Pipe Nipple (Pipa Nipel)
    Deskripsi:
    Standard roller covers are over 4 in. long, but can be as large as 18 in. Roller covers are tubes topped with an absorbent material that slips over the paint roller frame. They are often made of synthetic fabrics (woven or knitted), such as polyester or foam, as well as natural fibers like mohair or lamb's wool. Covers come in a range of nap sizes. The thicker the nap pile, the more paint it holds.
    atribut:
    • UNSPSC: 40142318
    • Application: Non-Potable Water; Potable Water
    • Color: Gray
    • Fitting Compatibility: Schedule 80
    • Material: PVC
    • Maximum Operating Pressure (psi): 425 (@ 73°F)
    • Maximum Operating Temperature (°F): 140
    • Minimum Operating Temperature (°F): 32
    • Nominal Pipe Size (inch): 1/2
    • Outside Diameter (inch): 21/25
    • Overall Length (inch): 10
    • Schedule: Schedule 80
    • Side A Connection Type: Threaded
    • Side A Gender: Male
    • Side A Thread Type: NPT
    • Side B Connection Type: Threaded
    • Side B Gender: Male
    • Side B Thread Type: NPT
    • Standards: ASTM D1784; ASTM D2467; NSF 14; NSF 61
    • Thread Configuration: Threaded on Both Ends
  7. Lesso Pipa PVC Standar Tipe D (PVC Pipe)
    Mulai

    Rp82.900

    Lesso Pipa PVC Standar Tipe D (PVC Pipe)
    atribut:
    • Length Pipe (m): 4
  8. GEORG FISCHER Check Valves (Katup)
    Mulai

    Rp3.499.900

    GEORG FISCHER Check Valves (Katup)
    Deskripsi:
    PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.
    atribut:
    • UNSPSC: 40141618
    • Application - Valves: General Purpose
    • Connection Type: Socket/Threaded x Socket/Threaded
    • Flow Design: Single
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Mechanism and Body Design: Inline Spring
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: EPDM
    • Seat Material: EPDM
    • Spring Material: Stainless Steel
  9. Maspion Pipa PVC + MOF Putih 4M
    Mulai

    Rp27.900

    Maspion Pipa PVC + MOF Putih 4M
    atribut:
    • Color: White
    • SNI License: Yes
  10. RUCIKA HDPE Pipe SDR13.6 PN12.5 (Pipa HDPE)
    Mulai

    Rp119.900

    RUCIKA HDPE Pipe SDR13.6 PN12.5 (Pipa HDPE)
    Deskripsi:
    RUCIKA BLACK is a reliable piping system with special characteristics and is suitable for drinking water applications because it is made of Polyethylene (PE). The material has a high level of elasticity and a low level of cracking, so it has a lifetime of more than 50 years. RUCIKA BLACK pipes are available in the form of bars and coils, facilitating the transportation process & installation. The connection system can be with Fusion Welded Joints (Butt Fusion & Electrofusion) and Mechanical Compression Joints. RUCIKA BLACK consists of PE-100, with a design stress of 8 MPa. Produced with an outer diameter ranging from 20 mm to 630 mm.RUCIKA BLACK pipes are designed for transportation & water distribution, as well as industrial, agricultural, and plantation needs. With special characteristics, it allows RUCIKA BLACK to be used in various conditions to drain water such as underwater pipelines, for relining drainage pipelines & drinking water, as well as pipe installation in difficult areas (stagnant water, swamps, earthquake areas, unstable areas, and so on).
    atribut:
    • Color: Black
    • Length (m): 4
    • Material: High Density Polyethylene (HDPE)
  11. PIPAKU PVC Pipe (Pipa PVC) Tipe D
    Mulai

    Rp1.599.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe D
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 5
  12. Dextone PVC Pipe Cement (Lem Pipa PVC)
    Mulai

    Rp59.900

    Dextone PVC Pipe Cement (Lem Pipa PVC)
    Deskripsi:
    Lem yang diformulasikan khusus untuk merekatkan pipa-piva pvc dan sejenisnya yang biasanya dipakai dalam industri bangunan. Lem omo dibuat dari bahan yang berkualitas juga mempunyai daya tahan yang baik terhadap tekanan dan mampu menahan air dari kebocoran.
    atribut:
    • Solid Content (%): 25 +/- 2%
    • Density: 0.85 g/volume
    • Viskositas: 2000-3000 cps
  13. RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Valve Socket AW (Connector Pipe)
    atribut:
    • Application For: Clean and Pressure Water
  14. RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow (Connector Pipe)
    atribut:
    • Application For: Clean and Pressure Water
  15. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  16. Niro Granite Tile Arctico (Keramik Lantai)
    Mulai

    Rp2.699.900

    Niro Granite Tile Arctico (Keramik Lantai)
    Deskripsi:
    Coverage Area (m²/box) : 3.24Niro Granite is certified by ISO Standard- ISO 10545-2- ISO 10545-3- ISO 10545-4- ISO 10545-6- ISO 10545-7- ISO 10545-11- ISO 10545-12- ISO 10545-13- ISO 10545-14
    atribut:
    • Size (cm): 90x180
    • Surface: Hi-gloss Polished
    • Coverage Area (m²/box): 3.24
    • Thickness (mm): 9
    • Working Size (mm): 900x1800
    • Areal Application: Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area
    • General Application: Floor Area, Wall Area
  17. Grundfos Pump Submersible (Pompa Celup)
    Mulai

    Rp23.999.900

    Grundfos Pump Submersible (Pompa Celup)
    atribut:
    • Pump Outlet: 1.25
    • Motor Diameter (inch): 4
Daftar Harga pvc pipe Terbaru November 2026
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
Maspion Pipe + MOF White 6MRp43.900
RUCIKA Pipa PVC Standar Tipe D (PVC Pipe)Rp329.900
Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)Rp82.900
RUCIKA Pipa HDPE SDR21 PN8Rp179.900
Non Brand PVC Pipe & Pipe Nipple (Pipa Nipel)Rp109.900
Lesso Pipa PVC Standar Tipe D (PVC Pipe)Rp82.900
PRALON Pipa uPVC Pralon Kelas AW (uPVC Pipe)Rp37.900
GEORG FISCHER Check Valves (Katup)Rp3.499.900
Maspion Pipa PVC + MOF Putih 4MRp27.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)